Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series II
AE2 6C 6#20 Skt Recp - MS27513E10B98SA-LC
By Conesys Aero-Electric
Order Code:
ZT4083541S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-ii/ae2-6c-6-20-skt-recp-ms27513e10b98sa-lc/p/ZT4083541S
Add to quotation
View all Conesys MIL-DTL-38999 Series II
Description
Conesys Aero-Electric, AE2 6C 6#20 SKT RECP - MS27513E10B98SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE2 6C 6#20 Skt Recp - MS27513E10B98SA-LC
Shielding
Yes
Insert Arrangement
Oct-98
Insert Material
Thermoplastic
Contact Size
6#20
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
6
MFR Part No.
AER MS27513E10B98SA-LC
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive drab cadmium
Shell Colour
Olive Drab
Insert Rotation Keying
A
Grommet Seal Material
Silicone
Contacts Supplied
No
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum
RoHS Compliant
No
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome