Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 11C 11#12 Skt J/N Recp - AE320ZF35SN-LC
By Conesys Aero-Electric
Order Code:
ZT4071588S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.75
6%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-11c-11-12-skt-j-n-recp-ae320zf35sn-lc/p/ZT4071588S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 11C 11#12 SKT J/N RECP - AE320ZF35SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 11C 11#12 Skt J/N Recp - AE320ZF35SN-LC
No. Contacts
66
Grommet Seal Material
Silicone
MFR Part No.
AER AE320ZF35SN-LC
Contact Size
66#22D
Insert Arrangement
F35
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Contacts Supplied
No
Shell Material
Aluminum
Contact Style
Socket
Shielding
Yes
Operating Temperature
85 to +392 (-65 to +200)
Shell Colour
Black
Shell Plating
Black zinc nickel
RoHS Compliant
Yes
Insert Material
Thermoplastic
Insert Rotation Keying
N
Connector Type
Circular
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome