Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 143C 48#20 8#16 Pin J/N - AE320FD19PN-LC
By Conesys Aero-Electric
Order Code:
ZT4071261S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£48.35
7%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-143c-48-20-8-16-pin-j-n-ae320fd19pn-lc/p/ZT4071261S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 143C 48#20 8#16 PIN J/N - AE320FD19PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 143C 48#20 8#16 Pin J/N - AE320FD19PN-LC
No. Contacts
19
Shielding
Yes
Insert Material
Thermoplastic
MFR Part No.
AER AE320FD19PN-LC
Contact Size
19#20
Insert Rotation Keying
N
Contacts Supplied
No
Shell Colour
Nickel
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Grommet Seal Material
Silicone
Connector Style
Receptacle
Shell Material
Aluminum
Insert Arrangement
D19
Termination Method
Crimp
Shell Plating
Nickel
RoHS Compliant
Yes
Operating Temperature
85 to +392F (-65 to +200C)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome