Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 16C 16#16 Pin Plug - AE326FJ24SA-LC
By Conesys Aero-Electric
Order Code:
ZT4071615S
£69.99
Inc VAT (20%)
£79.99
12.5% off
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-16c-16-16-pin-plug-ae326fj24sa-lc/p/ZT4071615S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 16C 16#16 PIN PLUG - AE326FJ24SA-LC
Tags:
#ReducedPrice
Specifications
Specifications for AE3 16C 16#16 Pin Plug - AE326FJ24SA-LC
Shell Material
Aluminum
Shell Colour
Nickel
MFR Part No.
AER AE326FJ24SA-LC
Crimp Wire Gauge
20, 18, 16, 14, 12
No. Contacts
24
Grommet Seal Material
Silicone
Connector Style
Plug
Contacts Supplied
No
Contact Style
Socket
Insert Arrangement
J24
Operating Temperature
85 to +392 (-65 to +200)
Shielding
Yes
Insert Material
Thermoplastic
Connector Type
Circular
Contact Size
12#16, 12#12
Insert Rotation Keying
A
Mounting Type
Cable
Shell Plating
Nickel
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome