Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 19C 19#20 Pin J/N Recp - AE320ZF11PN-LC
By Conesys Aero-Electric
Order Code:
ZT4071500S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-19c-19-20-pin-j-n-recp-ae320zf11pn-lc/p/ZT4071500S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 19C 19#20 PIN J/N RECP - AE320ZF11PN-LC
Specifications
Specifications for AE3 19C 19#20 Pin J/N Recp - AE320ZF11PN-LC
Crimp Wire Gauge
20, 18, 16
Insert Material
Thermoplastic
Insert Arrangement
F11
No. Contacts
11
Contact Size
11#16
Grommet Seal Material
Silicone
Connector Type
Circular
Connector Style
Receptacle
MFR Part No.
AER AE320ZF11PN-LC
Shell Plating
Black zinc nickel
Shell Material
Aluminum
Contact Style
Pin
Shielding
Yes
Operating Temperature
85 to +392 (-65 to +200)
Shell Colour
Black
Contacts Supplied
No
Insert Rotation Keying
N
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome