Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 24C 12#16 12#12 Skt Recp - AE320FE26SN
By Conesys Aero-Electric
Order Code:
ZT4071642S
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-24c-12-16-12-12-skt-recp-ae320fe26sn/p/ZT4071642S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 24C 12#16 12#12 SKT RECP - AE320FE26SN
Specifications
Specifications for AE3 24C 12#16 12#12 Skt Recp - AE320FE26SN
Connector Style
Receptacle
Connector Type
Circular
Shell Colour
Nickel
Contact Size
26#20
Contact Style
Socket
Amperage Rating
7.5A
Grommet Seal Material
Silicone
Contacts Supplied
Yes
No. Contacts
26
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Shell Plating
Nickel
Insert Material
Thermoplastic
Shell Material
Aluminum
Insert Rotation Keying
N
Insert Arrangement
E26
Shielding
Yes
Operating Temperature
85 to +392 (-65 to +200)
MFR Part No.
AER AE320FE26SN
Contact Plating
Gold over Nickel
Contact Mating Life
500
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome