Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 3C 3#20 Pin Recp - AE326ZB35SN-LC
By Conesys Aero-Electric
Order Code:
ZT4071735S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-3c-3-20-pin-recp-ae326zb35sn-lc/p/ZT4071735S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 3C 3#20 PIN RECP - AE326ZB35SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 3C 3#20 Pin Recp - AE326ZB35SN-LC
Insert Material
Thermoplastic
Operating Temperature
85 to +392 (-65 to +200)
Contact Size
13#22D
Shell Plating
Black zinc nickel
Shell Colour
Black
Contacts Supplied
No
Insert Rotation Keying
N
Shielding
Yes
Grommet Seal Material
Silicone
Contact Style
Socket
Shell Material
Aluminum
MFR Part No.
AER AE326ZB35SN-LC
Connector Style
Plug
Insert Arrangement
B35
Mounting Type
Cable
Connector Type
Circular
Termination Method
Crimp
No. Contacts
13
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome