Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 41C 41#20 Pin Plug - AE326FJ35SA
By Conesys Aero-Electric
Order Code:
ZT4071780S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-41c-41-20-pin-plug-ae326fj35sa/p/ZT4071780S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 41C 41#20 PIN PLUG - AE326FJ35SA
Specifications
Specifications for AE3 41C 41#20 Pin Plug - AE326FJ35SA
MFR Part No.
AER AE326FJ35SA
Grommet Seal Material
Silicone
Contact Style
Socket
Insert Arrangement
J35
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Thermoplastic
Connector Type
Circular
Contact Mating Life
500
Insert Rotation Keying
A
Contact Material
Copper Alloy
Shell Plating
Nickel
Amperage Rating
5A
Operating Temperature
85 to +392 (-65 to +200)
No. Contacts
128
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Mounting Type
Cable
Shell Material
Aluminum
Contact Size
128#22D
RoHS Compliant
Yes
Termination Method
Crimp
Contact Plating
Gold over Nickel
Shell Colour
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome