Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 43C 23#20 20#16 Pin J/N - AE320FD18SN-LC
By Conesys Aero-Electric
Order Code:
ZT4070948S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-43c-23-20-20-16-pin-j-n-ae320fd18sn-lc/p/ZT4070948S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 43C 23#20 20#16 PIN J/N - AE320FD18SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 43C 23#20 20#16 Pin J/N - AE320FD18SN-LC
Insert Material
Thermoplastic
Contact Style
Socket
Connector Type
Circular
Connector Style
Receptacle
Shielding
Yes
Insert Rotation Keying
N
Shell Colour
Nickel
No. Contacts
18
MFR Part No.
AER AE320FD18SN-LC
Contact Size
18#20
Insert Arrangement
D18
Contacts Supplied
No
Shell Material
Aluminum
Grommet Seal Material
Silicone
RoHS Compliant
Yes
Termination Method
Crimp
Shell Plating
Nickel
Crimp Wire Gauge
24, 22, 20
Operating Temperature
85 to +392F (-65 to +200C)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome