Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 43C 23#20 20#16 Pin J/N - AE320FD18SN
By Conesys Aero-Electric
Order Code:
ZT4070988S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£55.79
7%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-43c-23-20-20-16-pin-j-n-ae320fd18sn/p/ZT4070988S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 43C 23#20 20#16 PIN J/N - AE320FD18SN
Tags:
#BulkDiscount
Specifications
Specifications for AE3 43C 23#20 20#16 Pin J/N - AE320FD18SN
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Plating
Gold over nickel
Grommet Seal Material
Silicone
Connector Type
Circular
Shell Colour
Nickel
Contact Size
18#20
Shell Plating
Nickel
MFR Part No.
AER AE320FD18SN
Contact Style
Socket
Insert Material
Thermoplastic
Operating Temperature
85 to +392 (-65 to +200)
Shell Material
Aluminum
No. Contacts
18
Contact Mating Life
500
Amperage Rating
7.5A
Connector Style
Receptacle
Insert Arrangement
D18
Contact Material
Copper Alloy
Insert Rotation Keying
N
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome