Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 5C 5#20 Skt Recp - AE326ZB98SN
By Conesys Aero-Electric
Order Code:
ZT4071806S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£51.69
6%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-5c-5-20-skt-recp-ae326zb98sn/p/ZT4071806S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 5C 5#20 SKT RECP - AE326ZB98SN
Tags:
#BulkDiscount
Specifications
Specifications for AE3 5C 5#20 Skt Recp - AE326ZB98SN
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
MFR Part No.
AER AE326ZB98SN
Shielding
Yes
Contact Mating Life
500
Amperage Rating
7.5A
Operating Temperature
85 to +392 (-65 to +200)
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Contact Size
6#20
Grommet Seal Material
Silicone
Contact Style
Socket
Shell Plating
Black zinc nickel
Shell Material
Aluminum
No. Contacts
6
Connector Style
Plug
Insert Rotation Keying
N
Shell Colour
Black
Insert Arrangement
B98
Insert Material
Thermoplastic
Contact Plating
Gold over Nickel
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome