AE3 6C 6#12 Skt J/N Recp - AE324WE26SC

AE3 6C 6#12 Skt J/N Recp - AE324WE26SC

Order Code: ZT4071282S

£89.99 Inc VAT (20%)


Description

Conesys Aero-Electric, AE3 6C 6#12 SKT J/N RECP - AE324WE26SC

Specifications for AE3 6C 6#12 Skt J/N Recp - AE324WE26SC
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Insert Rotation Keying
    C
  • Shielding
    Yes
  • Insert Material
    Thermoplastic
  • Contact Mating Life
    500
  • Mounting Type
    Jam Nut - Rear Mount
  • Contact Size
    26#20
  • No. Contacts
    26
  • Contact Plating
    Gold over Nickel
  • MFR Part No.
    AER AE324WE26SC
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    Yes
  • Grommet Seal Material
    Silicone
  • Shell Material
    Aluminum
  • Amperage Rating
    7.5A
  • Insert Arrangement
    E26
  • Crimp Wire Gauge
    24, 22, 20
  • Shell Plating
    Olive Drab Cadmium
  • Connector Type
    Circular
  • Shell Colour
    Olive Drab
  • RoHS Compliant
    No
  • Contact Style
    Socket
  • Connector Style
    Receptacle
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome