Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 6C 6#12 Skt J/N Recp - AE324WE26SN-LC
By Conesys Aero-Electric
Order Code:
ZT4071366S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 +
£43.23
8%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-6c-6-12-skt-j-n-recp-ae324we26sn-lc/p/ZT4071366S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 6C 6#12 SKT J/N RECP - AE324WE26SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 6C 6#12 Skt J/N Recp - AE324WE26SN-LC
Shell Colour
Olive Drab
Operating Temperature
85 to +347 (-65 to +175)
Connector Style
Receptacle
Contact Style
Socket
MFR Part No.
AER AE324WE26SN-LC
Insert Rotation Keying
N
Crimp Wire Gauge
24, 22, 20
Contact Size
26#20
Shell Material
Aluminum
Mounting Type
Jam Nut - Rear Mount
Contacts Supplied
No
Insert Material
Thermoplastic
Connector Type
Circular
Grommet Seal Material
Silicone
Shielding
Yes
Insert Arrangement
E26
No. Contacts
26
Termination Method
Crimp
RoHS Compliant
No
Shell Plating
Olive drab cadmium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome