Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 7C 7#20 Pin J/N Recp - AE324WF28SA
By Conesys Aero-Electric
Order Code:
ZT4071744S
£91.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-7c-7-20-pin-j-n-recp-ae324wf28sa/p/ZT4071744S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 7C 7#20 PIN J/N RECP - AE324WF28SA
Specifications
Specifications for AE3 7C 7#20 Pin J/N Recp - AE324WF28SA
Amperage Rating
7.5A & 13A
Grommet Seal Material
Silicone
Shell Plating
Olive drab cadmium
Mounting Type
Jam Nut - Rear Mount
Insert Material
Thermoplastic
Connector Style
Receptacle
Contact Plating
Gold over nickel
MFR Part No.
AER AE324WF28SA
Shielding
Yes
Shell Material
Aluminum
Contact Mating Life
500
Contacts Supplied
Yes
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
26#20, 2#16
Insert Arrangement
F28
Insert Rotation Keying
A
Contact Style
Socket
Shell Colour
Olive Drab
No. Contacts
28
Termination Method
Crimp
RoHS Compliant
No
Contact Material
Copper Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome