Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 8C 8#16 Skt Recp - AE326ZB35PN-LC
By Conesys Aero-Electric
Order Code:
ZT4071757S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-8c-8-16-skt-recp-ae326zb35pn-lc/p/ZT4071757S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 8C 8#16 SKT RECP - AE326ZB35PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 8C 8#16 Skt Recp - AE326ZB35PN-LC
Grommet Seal Material
Silicone
Shell Colour
Black
MFR Part No.
AER AE326ZB35PN-LC
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Thermoplastic
Connector Type
Circular
Contact Style
Pin
Contact Size
13#22D
Shell Material
Aluminum
Insert Rotation Keying
N
Shell Plating
Black zinc nickel
Operating Temperature
85 to +392 (-65 to +200)
Connector Style
Plug
No. Contacts
13
Mounting Type
Cable
Insert Arrangement
B35
Shielding
Yes
Termination Method
Crimp
Contacts Supplied
No
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome