Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
12-10GA NY Fully INS Quick Dispenser - 45498N
By FTZ Industries
Order Code:
ZT3572185S
£1.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
1.59
https://www.zoro.co.uk/shop/connectors/connectors-various/12-10ga-ny-fully-ins-quick-dispenser-45498n/p/ZT3572185S
Add to quotation
View all Connectors - Various
Description
FTZ Industries, 12-10GA NY FULLY INS QUICK DIS - 45498N
Tags:
#BulkDiscount
Specifications
Specifications for 12-10GA NY Fully INS Quick Dispenser - 45498N
MFR Part No.
FTZ 45498N