Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
1K/1L Plug Cap NI Brass - BFA.1K.100.NAS
By Lemo
Order Code:
ZT3571857S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.50
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/connectors/connectors-various/1k-1l-plug-cap-ni-brass-bfa-1k-100-nas/p/ZT3571857S
Add to quotation
View all Connectors - Various
Description
Lemo, 1K/1L Plug Cap Ni Brass - BFA.1K.100.NAS
Tags:
#BulkDiscount
Specifications
Specifications for 1K/1L Plug Cap NI Brass - BFA.1K.100.NAS
MFR Part No.
LMO BFA.1K.100.NAS