Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
26482 D/C Plug Size 12 Black Anod - MS3180-12CA
By Amphenol PCD
Order Code:
ZT3862870S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/connectors-various/26482-d-c-plug-size-12-black-anod-ms3180-12ca/p/ZT3862870S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 26482 D/C PLUG SZ 12 BLK ANOD - MS3180-12CA
Specifications
Specifications for 26482 D/C Plug Size 12 Black Anod - MS3180-12CA
Shell Plating
Black Anodize
Shell Material
Aluminum Alloy
Shielding
No
MFR Part No.
PCD MS3180-12CA
Shell Colour
Black
Specification
MIL-DTL-26482
RoHS Compliant
Yes
Connector Type
Dustcap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome