Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
26482 D/C Recp Size 12 CAD OD - MS3181-12NW
By Amphenol PCD
Order Code:
ZT3863082S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/connectors/connectors-various/26482-d-c-recp-size-12-cad-od-ms3181-12nw/p/ZT3863082S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 26482 D/C RECP SZ 12 CAD OD - MS3181-12NW
Specifications
Specifications for 26482 D/C Recp Size 12 CAD OD - MS3181-12NW
MFR Part No.
PCD MS3181-12NW
Shell Material
Aluminum Alloy
Shielding
No
Specification
MIL-DTL-26482
Grommet Seal Material
Silicone
Connector Type
Dustcap
Shell Colour
Olive Drab
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome