Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
26482S2 C/C Strt NI - M85049/52-1-16N
By Amphenol PCD
Order Code:
ZT3864713S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/connectors/connectors-various/26482s2-c-c-strt-ni-m85049-52-1-16n/p/ZT3864713S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 26482S2 C/C STRT NI - M85049/52-1-16N
Specifications
Specifications for 26482S2 C/C Strt NI - M85049/52-1-16N
End Bell Type
Cable Clamp
Shell Plating
Electroless Nickel
Specification
AS85049
Orientation
Straight
MFR Part No.
PCD M85049/52-1-16N
Shell Colour
Nickel
Connector Type
Backshell
Shell Material
Aluminum Alloy
Shielding
Yes
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome