Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
38999S3 B/S Strt Shrk CAD OD - M85049/69-23W
By Amphenol PCD
Order Code:
ZT3864786S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/connectors-various/38999s3-b-s-strt-shrk-cad-od-m85049-69-23w/p/ZT3864786S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 38999S3 B/S STRT SHRK CAD OD - M85049/69-23W
Specifications
Specifications for 38999S3 B/S Strt Shrk CAD OD - M85049/69-23W
Shell Material
Aluminum Alloy
MFR Part No.
PCD M85049/69-23W
Shielding
No
Shell Colour
Olive Drab
Orientation
Straight
Connector Type
Backshell
End Bell Type
Heat Shrink Adaptor
RoHS Compliant
No
Specification
AS85049
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome