Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
38999S3 C/C Strt CAD OD - M85049/38-11W
By Amphenol PCD
Order Code:
ZT3864676S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.47
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/connectors/connectors-various/38999s3-c-c-strt-cad-od-m85049-38-11w/p/ZT3864676S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 38999S3 C/C STRT CAD OD - M85049/38-11W
Tags:
#BulkDiscount
Specifications
Specifications for 38999S3 C/C Strt CAD OD - M85049/38-11W
Orientation
Straight
Specification
AS85049
Shell Colour
Olive Drab
End Bell Type
Cable Clamp
Connector Type
Backshell
MFR Part No.
PCD M85049/38-11W
Shielding
No
Shell Material
Aluminum Alloy
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome