Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
38999S3 C/C Strt CAD OD - M85049/38S9W
By Amphenol PCD
Order Code:
ZT3864693S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/connectors/connectors-various/38999s3-c-c-strt-cad-od-m85049-38s9w/p/ZT3864693S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, 38999S3 C/C STRT CAD OD - M85049/38S9W
Specifications
Specifications for 38999S3 C/C Strt CAD OD - M85049/38S9W
Shielding
No
End Bell Type
Cable Clamp
Shell Colour
Olive Drab
MFR Part No.
PCD M85049/38S9W
Orientation
Straight
Connector Type
Backshell
Specification
AS85049
RoHS Compliant
No
Shell Material
Aluminum Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome