Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
809681 809681
By Amphenol Socapex
Order Code:
ZT1922221S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/connectors/connectors-various/809681-809681/p/ZT1922221S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for 809681 809681
Sealing
Meets IP67
Specification
MIL-DTL-38999 style
Connector Type
Connector Circular
MFR Part No.
ASX 809681
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome