Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
809682 809682
By Amphenol Socapex
Order Code:
ZT1922250S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/connectors/connectors-various/809682-809682/p/ZT1922250S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for 809682 809682
Connector Type
Connector Circular
MFR Part No.
ASX 809682
Specification
MIL-DTL-38999 style
Sealing
Meets IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome