Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
809687 809687
By Amphenol Socapex
Order Code:
ZT1922137S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/connectors/connectors-various/809687-809687/p/ZT1922137S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for 809687 809687
MFR Part No.
ASX 809687
Connector Type
Connector Circular
Sealing
Meets IP67
Specification
MIL-DTL-38999 style
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome