Ahd #24 Panel Nut - AHDP24-PN01

Order Code: ZT3863996S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Amphenol Sine, AHD #24 PANEL NUT - AHDP24-PN01

Specifications for Ahd #24 Panel Nut - AHDP24-PN01
  • Shell Colour
    Black
  • Connector Type
    Accessory
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • MFR Part No.
    SIN AHDP24-PN01
  • Contact Style
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome