APD-1AP37 249-8619-017

Order Code: ZT1936396S

£22.39 Inc VAT (20%)


Description

GeneralPartSpec: DIN72585
RoHS_YN: Yes
Sealing: Up To IP69K
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 37
ContactsSupplied: No
ContactStyle: Pin
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Dependent On Contact Used
ContactMatingLife: 20
TerminationMethod: Crimp
CrimpWireGauge: 22,20,18,16
InsertArrangement: 37 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Black
AmperageRating: 12A
OperatingVoltage_DC: 48
OperatingTemperature: -40 to +257 (-40 to +125)

See full description
Specifications for APD-1AP37 249-8619-017
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Amperage Rating
    12A
  • Contact Mating Life
    20
  • Insert Arrangement
    37 Way
  • Contact Plating
    Dependent On Contact Used
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Contacts Supplied
    No
  • Insert Material
    Thermoplastic
  • Contact Material
    Copper Alloy
  • Contact Style
    PIN
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Contact Size
    Dependent On Contact Used
  • Crimp Wire Gauge
    22, 20, 18, 16
  • No. Contacts
    37
  • Operating Voltage DC
    48V
  • Terminated Method
    Crimp
  • Shell Material
    Thermoplastic
  • Sealing
    Up To IP69K
  • Shell Colour
    Black
  • Specification
    DIN72585
  • RoHS Compliant
    Yes
  • Shielding
    No
  • MFR Part No.
    CAN 249-8619-017
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome