APD-1CP-K2 121583-0008

Order Code: ZT1934075S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£7.094%


Description

GeneralPartSpec: DIN72585
RoHS_YN: Yes
Sealing: Up To IP69K
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Rear Mount
NumOfContacts: 4
ContactsSupplied: No
ContactStyle: Pin
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Tin
ContactMatingLife: 50
TerminationMethod: Crimp
CrimpWireGauge: 20,18,16,14,12
InsertArrangement: 4 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Black
AmperageRating: 34A
OperatingVoltage_DC: 48
OperatingTemperature: -40 to +257 (-40 to +125)

See full description
Specifications for APD-1CP-K2 121583-0008
  • Amperage Rating
    34A
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Contact Plating
    TIN
  • Contact Style
    Pin
  • Contact Material
    Copper Alloy
  • Insert Arrangement
    4 Way
  • Contact Size
    Dependent On Contact Used
  • Contact Mating Life
    50
  • Crimp Wire Gauge
    20, 18, 16, 14, 12
  • No. Contacts
    4
  • Insert Material
    Thermoplastic
  • Contacts Supplied
    No
  • Mounting Type
    Jam Nut - Rear Mount
  • Operating Voltage DC
    48V
  • Specification
    DIN72585
  • Terminated Method
    Crimp
  • Shell Colour
    Black
  • Shielding
    No
  • RoHS Compliant
    Yes
  • Shell Material
    Thermoplastic
  • Sealing
    Up To IP69K
  • MFR Part No.
    CAN 121583-0008
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome