APD-5BS-H 121583-0012

Order Code: ZT1933995S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.545%


Description

GeneralPartSpec: DIN72585
RoHS_YN: Yes
Sealing: Up To IP69K
Shielding: No
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 1
ContactsSupplied: No
ContactStyle: Socket
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 50
TerminationMethod: Crimp
CrimpWireGauge: 4,2,0
InsertArrangement: 1 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Blue
AmperageRating: 245A
OperatingVoltage_DC: 48
OperatingTemperature: -40 to +257 (-40 to +125)

See full description
Specifications for APD-5BS-H 121583-0012
  • Connector Type
    Circular
  • Amperage Rating
    245A
  • Connector Style
    Plug
  • No. Contacts
    1
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Contact Mating Life
    50
  • Insert Arrangement
    1 Way
  • Contact Style
    Socket
  • Contact Size
    Dependent On Contact Used
  • Crimp Wire Gauge
    4, 2, 0
  • Contact Plating
    Silver
  • Mounting Type
    Cable
  • Insert Material
    Thermoplastic
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    No
  • Operating Voltage DC
    48V
  • Shell Colour
    Blue
  • Shielding
    No
  • Sealing
    Up To IP69K
  • Shell Material
    Thermoplastic
  • Specification
    DIN72585
  • Terminated Method
    Crimp
  • RoHS Compliant
    Yes
  • MFR Part No.
    CAN 121583-0012
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome