APD RECP FLG PIN 4 GREEN 121583-0006

Order Code: ZT1934034S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

GeneralPartSpec: DIN72585
RoHS_YN: Yes
Sealing: Up To IP69K
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 4
ContactsSupplied: No
ContactStyle: Pin
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Tin
ContactMatingLife: 50
TerminationMethod: Crimp
CrimpWireGauge: 20,18,16,14,12
InsertArrangement: 4 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Green
AmperageRating: 34A
OperatingVoltage_DC: 48
OperatingTemperature: -40 to +257 (-40 to +125)

See full description
Specifications for APD RECP FLG PIN 4 GREEN 121583-0006
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Amperage Rating
    34A
  • Contact Plating
    TIN
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Contact Material
    Copper Alloy
  • No. Contacts
    4
  • Contact Size
    Dependent On Contact Used
  • Insert Material
    Thermoplastic
  • Contact Mating Life
    50
  • Insert Arrangement
    4 Way
  • Contacts Supplied
    No
  • Contact Style
    Pin
  • Crimp Wire Gauge
    20, 18, 16, 14, 12
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Operating Voltage DC
    48V
  • Terminated Method
    Crimp
  • Shell Colour
    Green
  • Shielding
    No
  • Shell Material
    Thermoplastic
  • Specification
    DIN72585
  • Sealing
    Up To IP69K
  • RoHS Compliant
    Yes
  • MFR Part No.
    CAN 121583-0006
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome