Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
APD WIRE SEAL 1 7mm - 10.5mm 351-8697-009
By ITT Cannon
Order Code:
ZT1937239S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/connectors/connectors-various/apd-wire-seal-1-7mm-10-5mm-351-8697-009/p/ZT1937239S
Add to quotation
View all Connectors - Various
Description
ITT Cannon APD WIRE SEAL 1 7mm - 10.5mm
Tags:
#BulkDiscount
Specifications
Specifications for APD WIRE SEAL 1 7mm - 10.5mm 351-8697-009
MFR Part No.
CAN 351-8697-009
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome