At 21C #24 Skt REC Rvrsd RD SL - AHDP04-24-21SR-WTA

Order Code: ZT3864019S

£10.99 Inc VAT (20%)


Description

Amphenol Sine, AT 21C #24 SKT REC RVRSD RD SL - AHDP04-24-21SR-WTA

Specifications for At 21C #24 Skt REC Rvrsd RD SL - AHDP04-24-21SR-WTA
  • Grommet Seal Material
    Silicone Rubber
  • Shell Colour
    Black
  • Connector Style
    Receptacle
  • Shell Plating
    No Plating
  • Connector Type
    Circular
  • Crimp Wire Gauge
    10-14, 14-20 AWG
  • Shell Material
    Thermoplastic
  • Amperage Rating
    25A, 13A
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • MFR Part No.
    SIN AHDP04-24-21SR-WTA
  • Sealing
    IP67 / IP69K
  • No. Contacts
    21
  • Contact Size
    12, 16mm
  • Contact Style
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome