At 23C #24 Skt Plug Revrsd - AHDP06-24-23SN-WTA

Order Code: ZT3864116S

£11.99 Inc VAT (20%)


Description

Amphenol Sine, AT 23C #24 SKT PLG REVRSD - AHDP06-24-23SN-WTA

Specifications for At 23C #24 Skt Plug Revrsd - AHDP06-24-23SN-WTA
  • Connector Style
    Plug
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Mounting Type
    Cable
  • Sealing
    IP67 / IP69K
  • Grommet Seal Material
    Silicone Rubber
  • Contact Style
    Socket
  • No. Contacts
    23
  • Contact Size
    16mm
  • MFR Part No.
    SIN AHDP06-24-23SN-WTA
  • Crimp Wire Gauge
    14-20 AWG
  • Amperage Rating
    13A
  • Connector Type
    Circular
  • Shell Plating
    No Plating
  • Shell Colour
    Black
  • Shell Material
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome