Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
At 31C #24 Skt Plug Rvrsd RD SL - AHDP06-24-31SR-WTA
By Amphenol Sine
Order Code:
ZT3864044S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/connectors/connectors-various/at-31c-24-skt-plug-rvrsd-rd-sl-ahdp06-24-31sr-wta/p/ZT3864044S
Add to quotation
View all Connectors - Various
Description
Amphenol Sine, AT 31C #24 SKT PLG RVRSD RD SL - AHDP06-24-31SR-WTA
Specifications
Specifications for At 31C #24 Skt Plug Rvrsd RD SL - AHDP06-24-31SR-WTA
Shell Material
Thermoplastic
Amperage Rating
13A
Shell Plating
No Plating
Operating Temperature
67F to 257F (-55C to 125C)
Shell Colour
Black
Mounting Type
Cable
Crimp Wire Gauge
14-20 AWG
MFR Part No.
SIN AHDP06-24-31SR-WTA
No. Contacts
31
Contact Size
16mm
Grommet Seal Material
Silicone Rubber
Sealing
IP67 / IP69K
Connector Style
Plug
Contact Style
Socket
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome