Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
B/S SHR Boot Strt NI SZ17 - M85049/69-17N
By Amphenol PCD
Order Code:
ZT3864789S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/connectors-various/b-s-shr-boot-strt-ni-sz17-m85049-69-17n/p/ZT3864789S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, B/S SHR BOOT STRT NI SZ17 - M85049/69-17N
Specifications
Specifications for B/S SHR Boot Strt NI SZ17 - M85049/69-17N
Connector Type
Backshell
Shielding
No
Orientation
Straight
End Bell Type
Heat Shrink Adaptor
Specification
AS85049
Shell Material
Aluminum Alloy
Shell Colour
Nickel
MFR Part No.
PCD M85049/69-17N
Shell Plating
Electroless Nickel
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome