Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Bnc ST Jk 59T20 Awg 75-TF - 112645
By Amphenol RF
Order Code:
ZT3853464S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/connectors/connectors-various/bnc-st-jk-59t20-awg-75-tf-112645/p/ZT3853464S
Add to quotation
View all Connectors - Various
Description
Amphenol RF, BNC ST JK 59T20 AWG 75-TF - 112645
Specifications
Specifications for Bnc ST Jk 59T20 Awg 75-TF - 112645
Shell Plating
Nickel
Contact Mating Life
500
Shell Material
Brass
Orientation
Straight
Insert Material
PTFE
MFR Part No.
ARF 112645
Connector Type
Jack
Contact Material
Phosphor Bronze
Connector Style
Cable - Crimp
Contact Plating
Gold
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome