Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
C/C CAD OD Gland Sz 10/12 - MS3057-4A
By Amphenol PCD
Order Code:
ZT3862594S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.31
5%
10 - 19
£5.03
10%
20 +
£4.75
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/connectors/connectors-various/c-c-cad-od-gland-sz-10-12-ms3057-4a/p/ZT3862594S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, C/C CAD OD GLAND SZ 10/12 - MS3057-4A
Tags:
#BulkDiscount
Specifications
Specifications for C/C CAD OD Gland Sz 10/12 - MS3057-4A
Shell Colour
Olive Drab
Shielding
No
Shell Material
Aluminum Alloy
Connector Type
Cable Clamp
MFR Part No.
PCD MS3057-4A
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome