0
1

C016 M 6+GRD Crmp SIL Bl Straight - C016-10H006-000-12

Order Code: ZT3893877S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.787%


Description

Amphenol Tuchel, C016 M 6+GRD CRMP SIL BL STR - C016-10H006-000-12

Specifications for C016 M 6+GRD Crmp SIL Bl Straight - C016-10H006-000-12
  • Shell Material
    Thermoplastic
  • Orientation
    Straight
  • Contact Material
    Copper Alloy
  • Shielding
    No
  • Contact Mating Life
    500
  • Connector Style
    Male Cable
  • Connector Type
    Circular
  • Sealing
    IP65/IP67
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Specification
    DIN EN 60664-1
  • Shell Colour
    Black
  • Crimp Wire Gauge
    Dependent On Contact Used
  • Insert Material
    Thermoplastic
  • Contact Plating
    Dependent On Contact Used
  • Mounting Type
    Cable
  • Contacts Supplied
    No
  • Contact Style
    Pin
  • No. Contacts
    7
  • Contact Size
    7#1.6mm
  • Grommet Seal Material
    Neoprene
  • Amperage Rating
    13A
  • MFR Part No.
    AST C016-10H006-000-12
  • Insert Arrangement
    6+PE
  • Termination Method
    Crimp
  • RoHS Compliant
    Yes
  • Operating Voltage AC
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome