Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.29 | 0% |
5 - 9 | £5.08 | 4% |
10 - 19 | £4.87 | 8% |
20 + | £4.66 | 12% |
GeneralPartSpec: UL/IEC
RoHS_YN: Yes
Sealing: IP40
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Panel - Front Mount
NumOfContacts: 3
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 3#1.5mm
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Solder
InsertArrangement: 3
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum Alloy
ShellPlating: Nickel
ShellColor: Silver
AmperageRating: 5A
OperatingVoltage_AC: 300
OperatingTemperature: -40 to +212 (-40 to +100)