Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
CLR Tubing Yellow .310EXP 1" ID - 25302
By FTZ Industries
Order Code:
ZT3572111S
£1.42
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.42
0%
20 - 49
£1.36
4%
50 - 99
£1.31
7.5%
100 - 199
£1.25
12%
200 +
£1.19
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
1.42
https://www.zoro.co.uk/shop/connectors/connectors-various/clr-tubing-yellow-310exp-1-inch-id-25302/p/ZT3572111S
Add to quotation
View all Connectors - Various
Description
FTZ Industries, CLR TUBING YLW .310EXP 1" ID - 25302
Tags:
#BulkDiscount
Specifications
Specifications for CLR Tubing Yellow .310EXP 1" ID - 25302
MFR Part No.
FTZ 25302