Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
CONTACT SIZE 12 F 170440002
By Amphenol AirLB
Order Code:
ZT1754072S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 +
£7.53
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/connectors/connectors-various/contact-size-12-f-170440002/p/ZT1754072S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: EN3545
ConnectorType: Contact
Tags:
#BulkDiscount
Specifications
Specifications for CONTACT SIZE 12 F 170440002
Connector Type
Contact
Specification
EN3545
MFR Part No.
ALB 00170440002
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome