DL5-260RW6B 111987-0000

Order Code: ZT1933876S

£229.99 Inc VAT (20%)


Description

RoHS_YN: Yes
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Box - Front Mount - Thru Holes
NumOfContacts: 260
ContactsSupplied: Yes
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 10000
TerminationMethod: PCB
InsertArrangement: 260 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Black
AmperageRating: 5A
OperatingTemperature: -67 to +221 (-55 to +105)

See full description
Specifications for DL5-260RW6B 111987-0000
  • Connector Type
    Rectangular
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Contacts Supplied
    Yes
  • Operating Temperature
    67 to +221 (-55 to +105)
  • Insert Material
    Thermoplastic
  • Mounting Type
    Box - Front Mount - Thru Holes
  • Contact Material
    Copper Alloy
  • Contact Plating
    50 microinches Gold Plate
  • Contact Mating Life
    10000
  • Insert Arrangement
    260 Way
  • No. Contacts
    260
  • Shielding
    No
  • Shell Colour
    Black
  • RoHS Compliant
    Yes
  • Terminated Method
    PCB
  • Shell Material
    Thermoplastic
  • MFR Part No.
    CAN 111987-0000
  • Termination Method
    PCB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome