Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
ER 06 10SL C/N 217-8654-000
By ITT Cannon
Order Code:
ZT1936044S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/connectors/connectors-various/er-06-10sl-c-n-217-8654-000/p/ZT1936044S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Coupling Nut
Tags:
#BulkDiscount
Specifications
Specifications for ER 06 10SL C/N 217-8654-000
Connector Type
Coupling Nut
Specification
MIL-DTL-5015 Style
MFR Part No.
CAN 217-8654-000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome