ER 12S-A10P INS 4#16S 095-0060-000

Order Code: ZT1933682S

£17.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Insert
NumOfContacts: 4
ContactStyle: Pin
ContactSize: 4#16
InsertArrangement: 12SA10
InsertMaterial: Neoprene
AmperageRating: 22A
OperatingVoltage_DC: 250
OperatingVoltage_AC: 200

See full description
Specifications for ER 12S-A10P INS 4#16S 095-0060-000
  • Connector Type
    Insert
  • Amperage Rating
    22A
  • Contact Style
    Pin
  • No. Contacts
    4
  • Insert Arrangement
    12SA10
  • Contact Size
    4#16
  • Operating Voltage AC
    200
  • Insert Material
    Neoprene
  • Operating Voltage DC
    250V
  • Specification
    MIL-DTL-5015 Style
  • MFR Part No.
    CAN 095-0060-000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome