Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Falcon 10C 1.5S Box Recp SS - TX3706.3.20.01.10.02.15.0120
By Trolex UK
Order Code:
ZT3577691S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/connectors/connectors-various/falcon-10c-1-5s-box-recp-ss-tx3706-3-20-01-10-02-15-0120/p/ZT3577691S
Add to quotation
View all Connectors - Various
Description
Trolex UK, FALCON 10C 1.5S BOX RECP SS - TX3706.3.20.01.10.02.15.0120
Specifications
Specifications for Falcon 10C 1.5S Box Recp SS - TX3706.3.20.01.10.02.15.0120
Grommet Seal Material
Silicone
Amperage Rating
25A
Mounting Type
Box Mount
Operating Temperature
58 to +140 (-50 to +60)
MFR Part No.
TRX TX3706.3.20.01.10.02.15.0120
Shell Colour
Silver
Contact Mating Life
100, 000
Contact Material
Copper Alloy
Shell Plating
No Plating
Contact Plating
Passivated silver
Insert Arrangement
10 Way
Contacts Supplied
Yes
Insert Material
Glass filled polymer
Connector Style
Receptacle
No. Contacts
10
Shielding
Yes
Contact Style
Socket
Sealing
Meets IP66
Operating Voltage AC
250V
Termination Method
Solder
Contact Size
1.5mm
Operating Voltage DC
110V
Insert Rotation Keying
A
RoHS Compliant
Yes
Connector Type
Circular
Shell Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome