Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Flng 3/4 Perimeter 4-40 SZ12 - M85528/2-12A
By Abbotec
Order Code:
ZT3529499S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.45
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/connectors/connectors-various/flng-three-quarter-perimeter-4-40-sz12-m85528-2-12a/p/ZT3529499S
Add to quotation
View all Connectors - Various
Description
Abbotec, FLNG 3/4 PERIMETER 4-40 SZ12 - M85528/2-12A
Tags:
#BulkDiscount
Specifications
Specifications for Flng 3/4 Perimeter 4-40 SZ12 - M85528/2-12A
MFR Part No.
ABA M85528/2-12A
Connector Type
Nutplate - 3/4
Specification
MIL-C-85528
Shell Material
Aluminium Alloy
Shell Plating
Alodine
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome