Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
GCB-B 06 14S SPRING WASHER 79-403-1-14
By Amphenol AirLB
Order Code:
ZT1755499S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-06-14s-spring-washer-79-403-1-14/p/ZT1755499S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Washer
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for GCB-B 06 14S SPRING WASHER 79-403-1-14
Connector Type
Washer
Specification
MIL-DTL-5015 Style
MFR Part No.
ALB 79-403-1-14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome