Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 10C 10#15 Pin Recp - VG95234A-18-1PY
By Amphenol AirLB
Order Code:
ZT3867944S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-10c-10-15-pin-recp-vg95234a-18-1py/p/ZT3867944S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 10C 10#15 PIN RECP - VG95234A-18-1PY
Specifications
Specifications for Gcb-B 10C 10#15 Pin Recp - VG95234A-18-1PY
Amperage Rating
22A
Rotation Angle
145
Shielding
No
Shell Material
Aluminum Alloy
Grommet Seal Material
Polychloroprene
Insert Rotation Keying
Y
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Polychloroprene
No. Contacts
10
Contact Mating Life
500
MFR Part No.
ALB VG95234A-18-1PY
Insert Arrangement
18-Jan
Contact Style
Pin
Shell Colour
Olive Drab
Operating Voltage DC
1600/1050
Sealing
Meets IP67
Connector Style
Receptacle
Contact Size
10#15
Operating Temperature
67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
RoHS Compliant
No
Termination Method
Crimp
Crimp Wire Gauge
0.75-1.5mm²
Specification
VG95234
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome