Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 10C 10#15 Pin Recp Wall - VG95234N1-18-1PX
By Amphenol AirLB
Order Code:
ZT3868169S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-10c-10-15-pin-recp-wall-vg95234n1-18-1px/p/ZT3868169S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 10C 10#15 PIN RECP WALL - VG95234N1-18-1PX
Specifications
Specifications for Gcb-B 10C 10#15 Pin Recp Wall - VG95234N1-18-1PX
Insert Arrangement
18-Jan
MFR Part No.
ALB VG95234N1-18-1PX
No. Contacts
10
Contacts Supplied
Yes
Shielding
No
Contact Size
10#15
Orientation
Straight
Contact Material
Copper Alloy
Grommet Seal Material
Polychloroprene
Connector Type
Circular
Insert Rotation Keying
X
Operating Voltage DC
1600/1050
Rotation Angle
145
Specification
VG95234
Contact Style
Pin
Crimp Wire Gauge
0, 75-1, 5 mm^2
Shell Material
Aluminum Alloy
Operating Temperature
67 to +257 (-55 to +125)
Shell Colour
Olive Drab
Amperage Rating
22A
Contact Plating
Silver
Contact Mating Life
500
Sealing
Meets IP67
Insert Material
Polychloroprene
RoHS Compliant
No
Termination Method
Crimp
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome